LFT300602C
Littelfuse Fuseblocks & Holders, LFT Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LFT300602C Littelfuse Fuseblocks & Holders, LFT Series, 300V Class T Block 60A 2 Pole Box Lug
MFG Item Number
LFT30060-2C

LFT300602C Littelfuse Fuseblocks & Holders, LFT Series, 300V Class T Block 60A 2 Pole Box Lug

MFG Item Number
LFT30060-2C
Item Number
LFT300602C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, LFT Series
Item #
LFT300602C
300V Class T Block 60A 2 Pole Box Lug

LFT Series Information

  • Compact Design means Increased Space Savings
  • Only One Hand is Required to Release from DIN Rail
  • Universal Mounting Holes make for Easy Replacement
  • Larger Blocks Employ Integral Heat Sink
The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.

Specifications

Specifications
Manufacturer Part Number LFT30060-2C
Manufacturer Littelfuse
Product Series LFT
Family Series Littelfuse Fuseblocks & Holders, LFT Series
Description The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.
Current Rating 60 A
Voltage 300 V
Poles 2
Fuse Type Class T
Connection Type Box Lug
Mounting Panel Mount
Composition Phenolic
Trip Indicator Yes
Reinforced Yes
Enclosed No
Approvals CSA, UL
Net Weight 0.4 lbs
Gross Weight 0.445 lbs
Alternatives
RT60A2B
RT60A2B
Marathon Special Products Fuseblocks & Holders, CLASS T Series
T30060-2CR
T30060-2CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS T Series