JLLN10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
JLLN10 Littelfuse Fuses, JLLN Series, Fuse, 10A, 300VAC/125VDC, T, Fast
MFG Item Number
JLLN10

JLLN10 Littelfuse Fuses, JLLN Series, Fuse, 10A, 300VAC/125VDC, T, Fast

MFG Item Number
JLLN10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, JLLN Series
Item #
JLLN10
Fuse, 10A, 300VAC/125VDC, T, Fast

JLLN Series Information

  • Fast Acting Fuses
  • 200kA Interrupting Rating
  • Ratings up to 1200 Amps
  • Indication Version Available
  • UL, CSA Approvals
JLLN and JLLS fuses are less than 1/3 the size of comparable Class R fuses and are typically used for short circuit protection of drives and surge sensitive components. When rated in accordance with the NEC, JLLN/JLLS fuses provide fast‑acting overload and short circuit protection for non‑inductive circuits and equipment.

Applications
  • Variable speed drive protection
  • Compact mains switches

Specifications

Specifications
Manufacturer Part Number JLLN10
Manufacturer Littelfuse
Product Series JLLN
Family Series Littelfuse Fuses, JLLN Series
Description Fuse, 10A, 300VAC/125VDC, T, Fast Acting
Fuse Type UL Class T
Current Rating 10 A
AC Voltage 300 VAC
DC Voltage 160 VDC
Class T
Characteristic Fast Acting
Interrupt Rating 200 kA @ 300 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Body Length 0.87 "
Diameter 0.41 "
Length 0.875 "
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
A3T10
A3T10
Mersen Fuses, A3T Series
JJN-10
JJN-10
Eaton's Bussmann series Fuses, JJN Series