JLLS110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
JLLS110 Littelfuse Fuses, JLLS Series, FUS 600V F/A CLASS T 110A
MFG Item Number
JLLS110

JLLS110 Littelfuse Fuses, JLLS Series, FUS 600V F/A CLASS T 110A

MFG Item Number
JLLS110
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, JLLS Series
Item #
JLLS110
FUS 600V F/A CLASS T 110A

JLLS Series Information

  • Fast Acting Fuses
  • 200kA Interrupting Rating
  • Ratings up to 1200 Amps
  • Indication Version Available
  • UL, CSA Approvals
JLLN and JLLS fuses are less than 1/3 the size of comparable Class R fuses and are typically used for short circuit protection of drives and surge sensitive components. When rated in accordance with the NEC, JLLN/JLLS fuses provide fast‑acting overload and short circuit protection for non‑inductive circuits and equipment.


Applications
  • Variable speed drive protection
  • Compact mains switches

Specifications

Specifications
Manufacturer Part Number JLLS110
Manufacturer Littelfuse
Product Series JLLS
Family Series Littelfuse Fuses, JLLS Series
Description Space-saving Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and short
Fuse Type UL Class T
Current Rating 110 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class T
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Body Length 3.25 "
Diameter 1.06 "
Length 1.66 "
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.21 lbs
Alternatives
A6T110
A6T110
Mersen Fuses, A6T Series
JJS-110
JJS-110
Eaton's Bussmann series Fuses, JJS Series