JM60400-1CR
Eaton's Bussmann series Fuseblocks & Holders, BUSSMAN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JM60400-1CR Eaton's Bussmann series Fuseblocks & Holders, BUSSMAN Series, FUSE HOLDER

MFG Item Number
JM60400-1CR

JM60400-1CR Eaton's Bussmann series Fuseblocks & Holders, BUSSMAN Series, FUSE HOLDER

MFG Item Number
JM60400-1CR
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, BUSSMAN Series
Item #
JM60400-1CR
FUSE HOLDER

BUSSMAN Series Information


Knifeblade fuse blocks from 100 to 600 amps feature phase barriers between poles for additional safety with up to four mounting holes per pole increase installation flexibility. All knifeblade blocks meet UL creep and clearance requirements for Industrial Power Circuits (UL 508 and UL 845). Additionally, the 200 to 600 amp blocks meet the higher UL creep and clearance requirements for Power Distribution Standards (UL 98, UL 67, UL 489, UL 891 and UL 869A). All blocks have optional IP20 finger‑safe high clarity, see‑through covers for inspecting wire terminations or thermography measurements without removal. All covers enhance safety by featuring probe holes for easier, safer testing and a lockout/tagout capability. These covers also have optional open fuse indication to speed troubleshooting. Easy circuit identification is available for 30 and 60 amp blocks and covers with universal marker labels.

Specifications

Specifications
Manufacturer Part Number JM60400-1CR
Manufacturer Eaton's Bussmann series
Product Series BUSSMAN
Family Series Eaton's Bussmann series Fuseblocks & Holders, BUSSMAN Series
Description Eaton Bussmann series JM modular fuse block, CR, 225-400 A, Single-pole, Class J, Knife blade end x knife blade end, 200 kAIC, 600 V
Current Rating 400 A
Voltage 600 V
Poles 1
Fuse Type Class J
Class J
Connection Type Box Lug
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CE, CSA, UL
Net Weight 2.185 lbs
Gross Weight 2.185 lbs