Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton's Bussmann series Fuseblocks & Holders |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Manufacturer Part Number | CVR-J-60400-M |
| Description | Eaton Bussmann series CVR fuse block cover, Modular fuse block cover, 400 A, Class J, Non-indicating, 600 V |
| Type | Fuseblock Cover |
| For Use With | JM Fuse Blocks |
| Comments | 1 Pole |
| Net Weight | 0.275 lbs |
| Gross Weight | 0.275 lbs |