JNBR-150W400
TECO Westinghouse Braking Resistors, E510 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JNBR-150W400

TECO Westinghouse Braking Resistors, E510 Series

JNBR-150W400

TECO Westinghouse Braking Resistors, E510 Series
DB Resistor, 150W/400 Ohm, Open
MFG Item Number
JNBR-150W400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, E510 Series
Item #
JNBR-150W400
DB Resistor, 150W/400 Ohm, Open

E510 Series Information

Specifications

Specifications
Manufacturer Part Number JNBR-150W400
Manufacturer TECO Westinghouse
Product Series E510
Family Series TECO Westinghouse Braking Resistors, E510 Series
Description DB Resistor, 150W/400 Ohm, Open
Ohms 400 Ohm
Wattage 150 W
Nominal Height 12 "
Nominal Width 5 "
Nominal Depth 5 "
Approvals CE, cUL, UL
Comments Single Resistor, Medium Duty
Net Weight 0.52 lbs
Gross Weight 0.63 lbs