JNEM-24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JNEM-24

ILME Plugs & Receptacles

JNEM-24

ILME Plugs & Receptacles
24 PL ML INS TIN PLT 16A 600V
MFG Item Number
JNEM-24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
JNEM-24
24 PL ML INS TIN PLT 16A 600V

Series Information

Specifications

Specifications
Manufacturer Part Number JNEM-24
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 24 PL ML INS TIN PLT 16A 600V
Number of Contacts 24 Pole with Ground
Connection Configuration Male
Size 20-12 AWG
Current Rating 16 A
Voltage 500 V
Operating Temperature -40-125 °C
Wire Size Range 20-12 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.255 lbs
Gross Weight 0.255 lbs