Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JP60030-3CRA Eaton's Bussmann series Fuseblocks & Holders, JP Series, J PYRAMID W/ADAPTOR
MFG Item Number
JP60030-3CRA
JP60030-3CRA Eaton's Bussmann series Fuseblocks & Holders, JP Series, J PYRAMID W/ADAPTOR
MFG Item Number
JP60030-3CRA
This item cannot be canceled or returned
Description
Fuseblocks & Holders, JP Series
- 30 Amp
- 600 Volts
- Panel or 35mm DIN‑Rail Mount
- Clips with Reinforcing Springs
- Approvals: UL Listed & CSA Certified
The JP Series is a pyramid style fuseblock that comes with an adapter for 35mm symmetrical DIN‑rail mounting on certain models.
Specifications
Specifications
| Manufacturer Part Number |
JP60030-3CRA |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
JP |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders, JP Series |
| Description |
Eaton Bussmann series JP pyramid fuse block, CR, 30 A, Class J, Box lug, 200 kAIC, Thermoplastic, 600 Vac/dc, Use with LPJ, DFJ, JKS fuse, 14-2 AWG Cu/Al |
| Current Rating |
30 A |
| Voltage |
600 V |
| Poles |
3 |
| Fuse Type |
Class J |
| Class |
J |
| Connection Type |
Box Lug |
| Mounting |
DIN Rail |
| Composition |
Thermoplastic |
| Trip Indicator |
No |
| Reinforced |
No |
| Enclosed |
No |
| Touch Safe |
No |
| Net Weight |
0.94 lbs |
| Gross Weight |
0.94 lbs |
JP60030-3CRA
Eaton's Bussmann series Fuseblocks & Holders, JP Series