JT60060
Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JT60060 Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series, J' 60A TOUCHSAFE HOLDER

MFG Item Number
JT60060

JT60060 Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series, J' 60A TOUCHSAFE HOLDER

MFG Item Number
JT60060
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS J Series
Item #
JT60060
J' 60A TOUCHSAFE HOLDER

CLASS J Series Information

  • 30~600 Amps
  • 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Bussmann Class J Fuseblocks offer a variety of wire connectors, including box lugs, pressure connectors, and screw terminals. These blocks feature a thermoplastic composition with UL 94VO flame resistance. Class J Fuseblocks are also available in a compact, space saving "pyramid" type.


Specifications

Specifications
Manufacturer Part Number JT60060
Manufacturer Eaton's Bussmann series
Product Series CLASS J
Family Series Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series
Description Eaton Bussmann series JT finger-safe fuse holder, Industrial Controls, Process Controls, Small HP VFDs, 60 A, Class J, 14 - 4 AWG tin plated copper alloy terminal, Thermoplastic, 35 mm DIN rail, 600 V
Current Rating 60 A
Voltage 600 V
Poles 1
Fuse Type Class J
Class J
Connection Type Screw Terminal
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CE, CSA, UL
Net Weight 0.39 lbs
Gross Weight 0.39 lbs
Alternatives
JTN60060
JTN60060
Eaton's Bussmann series Fuseblocks & Holders, CLASS J Series
US6J1
US6J1
Mersen Fuseblocks & Holders
LFPSJ601.Z
LFPSJ601.Z
Littelfuse Fuseblocks & Holders, LFPSJ Series