Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JVOP-181
V1000/J1000 USB COPY UNIT, Y-STICK
Description
V1000/J1000 USB COPY UNIT, Y-STICK
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JVOP-181 |
| Description |
V1000/J1000 USB COPY UNIT, Y-STICK |
| Accessory Type |
Adapter |
| Protection Rating |
IP00 |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.33 lbs |