Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
FS5972-18-07
MFG Item Number
FS5972-18-07
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
FS5972-18-07 |
| Description |
EMC FILTER |
| Accessory Type |
EMC Input Filter |
| Protection Rating |
IP00 |
| Voltage |
200-480 V |
| Comments |
18 A |
| Net Weight |
3.075 lbs |
| Gross Weight |
3.68 lbs |
FS5972-18-07
Yaskawa Drives