JWRB42C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

JWRB42C Wiegmann Wireway, JW Series, N12, JIC Flngd. Sectional Wireway -

MFG Item Number
JWRB42C

JWRB42C Wiegmann Wireway, JW Series, N12, JIC Flngd. Sectional Wireway -

MFG Item Number
JWRB42C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, JW Series
Item #
JWRB42C
N12, JIC Flngd. Sectional Wireway -

JW Series Information

  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Straight Section Feature a Hinged top Design for Easy Wiring

Specifications

Specifications
Manufacturer Part Number JWRB42C
Manufacturer Wiegmann
Product Series JW
Family Series Wiegmann Wireway, JW Series
Description N12, JIC Flngd. Sectional Wireway - Reducer Bushing
Latching Mechanism Feed Through
Style Straight Section
Nominal Length 4 "
Nominal Width 4 "
NEMA Rating NEMA 12
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
1487CRC
1487CRC
Hammond Manufacturing Wireway, 1487 Series
1487CRE
1487CRE
Hammond Manufacturing Wireway, 1487 Series