Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JZSP-C7PI2D-05-E
MFG Item Number
JZSP-C7PI2D-05-E
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JZSP-C7PI2D-05-E |
| Description |
ENC CBL FLX SHD FWD 5M |
| Accessory Type |
Cable Assembly |
| Protection Rating |
IP22, IP67 |
| Voltage |
400 V |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.825 lbs |
| Gross Weight |
0.825 lbs |
JZSP-C7PI2D-05-E
Yaskawa Drives