Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAI-CSM32-05-P-E
FLX SHD PWR BK CBL 200-550W 5M
MFG Item Number
YAI-CSM32-05-P-E
This item cannot be canceled or returned
Description
FLX SHD PWR BK CBL 200-550W 5M
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
YAI-CSM32-05-P-E |
| Description |
FLX SHD PWR BK CBL 200-550W 5M |
| Accessory Type |
Cable Assembly |
| Protection Rating |
IP55, IP65 |
| Voltage |
200 V |
| Approvals |
CE, cULus, cURus |
| Net Weight |
0.99 lbs |
| Gross Weight |
0.99 lbs |
YAI-CSM32-05-P-E
Yaskawa Drives