Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
JZSP-CMP00-03(A)
PRWD ENC CBL, INC OR ABS, 3M
MFG Item Number
JZSP-CMP00-03(A)
This item cannot be canceled or returned
Description
PRWD ENC CBL, INC OR ABS, 3M
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
JZSP-CMP00-03(A) |
| Description |
PRWD ENC CBL, INC OR ABS, 3M |
| Accessory Type |
Cable Assembly |
| Protection Rating |
IP42, IP44, IP55, IP67 |
| Voltage |
200 V, 24 V, 48 V |
| Approvals |
CE, cURus |
| Net Weight |
0.58 lbs |
| Gross Weight |
0.575 lbs |
JZSP-CMP00-03(A)
Yaskawa Drives