Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
JZSP-CMP60-05-E Yaskawa Drives, PRWD SGMCS ENC CBL 5M
MFG Item Number
JZSP-CMP60-05-E

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

JZSP-CMP60-05-E Yaskawa Drives, PRWD SGMCS ENC CBL 5M

MFG Item Number
JZSP-CMP60-05-E
More specs
This item cannot be canceled or returned

Obsolete

Description

Drives, Series
Item #
JZSP-CMP60-05-E
PRWD SGMCS ENC CBL 5M

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number JZSP-CMP60-05-E
Description PRWD SGMCS ENC CBL 5M
Accessory Type Cable Assembly
Protection Rating IP42
Voltage 200 V
Approvals CE, cULus, cURus
Net Weight 0.765 lbs
Gross Weight 0.78 lbs