Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K2110 Marathon Electric Motors, 1 Hp ,3 Ph , 230/460 V ,1150 RPM ,
MFG Item Number
5K49TN6383X
K2110 Marathon Electric Motors, 1 Hp ,3 Ph , 230/460 V ,1150 RPM ,
MFG Item Number
5K49TN6383X
This item cannot be canceled or returned
Description
1 Hp ,3 Ph , 230/460 V ,1150 RPM ,
Specifications
Specifications
| Manufacturer Part Number |
5K49TN6383X |
| Manufacturer |
Marathon Electric |
| Family Series |
Marathon Electric Motors |
| Description |
1 Hp ,3 Ph , 230/460 V ,1150 RPM , AC Motor |
| Type |
Explosion Proof |
| Horsepower |
1 hp |
| Kilowatts |
0.75 kW |
| Speed |
1,150 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
56H |
| AC Voltage |
230 V |
| Nominal Voltage |
240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
1.7 A, 3.4 A |
| Service Factor |
1 |
| Composition |
Rolled Steel |
| Net Weight |
42.8 lbs |
| Gross Weight |
42.8 lbs |
K2110
Marathon Electric Motors