Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K214576

Mersen Fuses

K214576

Mersen Fuses
DIN D Fuse-link gG Size DII 500VAC
MFG Item Number
K214576
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
K214576
DIN D Fuse-link gG Size DII 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number K214576
Manufacturer Mersen
Family Series Mersen Fuses
Description DIN D Fuse-link gG Size DII 500VAC 500VDC 50A Color code White
Fuse Type Bottle Type D (Diazed)
Net Weight 0.105 lbs
Gross Weight 0.114 lbs