Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
K22A36U2N
MFG Item Number
K22A36U2N
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
K22A36U2N |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
FOUR;2STR-600 2HOLE NEMA |
| Material |
Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
1.138 lbs |
| Gross Weight |
1.138 lbs |
K22A36U2N
Burndy Terminals