Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, KA-U Series
K2A31U2N
Burndy Terminals, KA-U Series
BOX LUG, AL, (2) 6AWG - 350MCM
This item cannot be canceled or returned
Description
BOX LUG, AL, (2) 6AWG - 350MCM
These dual‑rated lugs are constructed from high strength aluminum alloy and electro tin‑plated to provide low contact resistance.
Specifications
Specifications
| Manufacturer Part Number |
K2A31U2N |
| Manufacturer |
Burndy |
| Product Series |
KA-U |
| Family Series |
Burndy Terminals, KA-U Series |
| Description |
BOX LUG, AL, (2) 6AWG - 350MCM FOR USE WITH COPPER OR ALUMINUM WIRE DUAL 1/2in. STUD HOLES |
| Wire Size Range |
6 AWG-350 kcmil |
| Number of Conductors |
2 |
| Material |
Aluminum Alloy |
| Approvals |
CSA, UL |
| Net Weight |
0.41 lbs |
| Gross Weight |
0.41 lbs |
K2A31U2N
Burndy Terminals, KA-U Series