Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | K2BB-1/2 |
|---|---|
| Manufacturer | Greenlee |
| Family Series | Greenlee Knockouts |
| Description | SLUG BUSTER 1/2 |
| Conduit & Pipe Size | 0.5 " |
| Hole Size | 0.89 " |
| Operator Type | Manual Ball Bearing |
| Net Weight | 0.945 lbs |
| Gross Weight | 0.9 lbs |