Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K2C22B1 Burndy Grounding, 10-3 STR 31/32 POST 2 CO

MFG Item Number
K2C22B1

K2C22B1 Burndy Grounding, 10-3 STR 31/32 POST 2 CO

MFG Item Number
K2C22B1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
K2C22B1
10-3 STR 31/32 POST 2 CO

Series Information

Specifications

Specifications
Manufacturer Part Number K2C22B1
Manufacturer Burndy
Family Series Burndy Grounding
Description 10-3 STR 31/32 POST 2 CO
Type Male Stud
Conductor Size 10-2 AWG
Number of Conductors 2
Material Bronze
For Use With Busbar, Steel Structure, Transformer
Direct Burial Yes
Stud Size 3/8-16
Approvals UL
Net Weight 0.13 lbs
Gross Weight 0.13 lbs
Alternatives
SPDL-3
SPDL-3
Ilsco Grounding, SP Series