Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K2C23 Burndy Grounding, 8-2 STR 15/32 POST 2 CON

MFG Item Number
K2C23

K2C23 Burndy Grounding, 8-2 STR 15/32 POST 2 CON

MFG Item Number
K2C23
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
K2C23
8-2 STR 15/32 POST 2 CON

Series Information

Specifications

Specifications
Manufacturer Part Number K2C23
Manufacturer Burndy
Family Series Burndy Grounding
Description 8-2 STR 15/32 POST 2 CON
Type Male Stud
Conductor Size 10-1 AWG
Number of Conductors 2
Material Bronze
For Use With Busbar, Steel Structure, Transformer
Direct Burial Yes
Stud Size 3/8-16
Approvals UL
Net Weight 0.125 lbs
Gross Weight 0.13 lbs
Alternatives
SPDS-4
SPDS-4
Ilsco Grounding, SP Series