Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K2C31 Burndy Grounding, 1-350 STR 3/4 POST 2 CON

MFG Item Number
K2C31

K2C31 Burndy Grounding, 1-350 STR 3/4 POST 2 CON

MFG Item Number
K2C31
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, Series
Item #
K2C31
1-350 STR 3/4 POST 2 CON

Series Information

Specifications

Specifications
Manufacturer Part Number K2C31
Manufacturer Burndy
Family Series Burndy Grounding
Description 1-350 STR 3/4 POST 2 CON
Type Male Stud
Conductor Size 1 AWG-350 kcmil
Number of Conductors 2
Material Copper
For Use With Busbar, Steel Structure, Transformer
Direct Burial Yes
Stud Size 5/8-11
Approvals UL
Net Weight 0.86 lbs
Gross Weight 0.86 lbs
Alternatives
SPDS-9
SPDS-9
Ilsco Grounding, SP Series