Series Information
| Manufacturer Part Number | K2C31B1 |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Grounding |
| Description | 1-350 STR 1 1/4 POST 2 C |
| Type | Male Stud |
| Conductor Size | 1 AWG-350 kcmil |
| Number of Conductors | 2 |
| Material | Copper |
| For Use With | Busbar, Steel Structure, Transformer |
| Direct Burial | Yes |
| Stud Size | 5/8-11 |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.0569 lbs |