Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Fans
K2P40
Eaton's B-Line series Fans
MFG Item Number
78205132705
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
78205132705 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Fans |
| Description |
K2P40 |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Air Flow |
105 CFM |
| Power Consumption |
15 W |
| Fan Speed |
3,000 RPM |
| Bearing Type |
Ball |
| Color |
Gray |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
3 lbs |
K2P40
Eaton's B-Line series Fans