WPFB100230

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WPFB100230

Wiegmann Fans, WPFB Series

WPFB100230

Wiegmann Fans, WPFB Series
230V BOX FAN 50/60Hz
MFG Item Number
WPFB100230
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, WPFB Series
Item #
WPFB100230
230V BOX FAN 50/60Hz

WPFB Series Information

Specifications

Specifications
Manufacturer Part Number WPFB100230
Manufacturer Wiegmann
Product Series WPFB
Family Series Wiegmann Fans, WPFB Series
Description 230V BOX FAN 50/60Hz
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 105 CFM
Power Consumption 15 W
Fan Speed 3,000 RPM
Approvals CE, cUR, UR
Net Weight 5 lbs
Gross Weight 5 lbs
Alternatives
K2P40
K2P40
Eaton's B-Line series Fans