K2P40

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K2P40

Eaton's B-Line series Fans

K2P40

Eaton's B-Line series Fans
K2P40
Item Number
K2P40
MFG Item Number
78205132705
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
K2P40
K2P40

Series Information

Specifications

Specifications
Manufacturer Part Number 78205132705
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Fans
Description K2P40
Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 105 CFM
Power Consumption 15 W
Fan Speed 3,000 RPM
Bearing Type Ball
Color Gray
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 3 lbs
Alternatives
WPFB100230
WPFB100230
Wiegmann Fans, WPFB Series