Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carbone Ferraz Miscellaneous
K330036
Carbone Ferraz Miscellaneous
FUSE, 80A, 660VAC, TYPE URB
This item cannot be canceled or returned
Description
FUSE, 80A, 660VAC, TYPE URB
Specifications
Specifications
| Manufacturer |
Carbone Ferraz |
| Family Series |
Carbone Ferraz Miscellaneous |
| Manufacturer Part Number |
K330036 |
| Description |
FUSE, 80A, 660VAC, TYPE URB DIN 43653-00C, 80MM C-C W/O INDICATOR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
K330036
Carbone Ferraz Miscellaneous