Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
W330023
FUSE, 80A, 660VAC, TYPE URB
This item cannot be canceled or returned
Description
FUSE, 80A, 660VAC, TYPE URB
Specifications
Specifications
| Manufacturer Part Number |
W330023 |
| Manufacturer |
Carbone Ferraz |
| Family Series |
Carbone Ferraz Fuses |
| Description |
FUSE, 80A, 660VAC, TYPE URB DIN 43653-00C, 80MM C-C W/ INDICATOR |
| Net Weight |
0.235 lbs |
| Gross Weight |
0.235 lbs |
W330023
Carbone Ferraz Fuses