Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, KA-U Series
K3A2U2
Burndy Terminals, KA-U Series
Terminal Lug, 1-P, 3-Wire Lugs,
This item cannot be canceled or returned
Description
Terminal Lug, 1-P, 3-Wire Lugs,
These dual‑rated lugs are constructed from high strength aluminum alloy and electro tin‑plated to provide low contact resistance.
Specifications
Specifications
| Manufacturer Part Number |
K3A2U2 |
| Manufacturer |
Burndy |
| Product Series |
KA-U |
| Family Series |
Burndy Terminals, KA-U Series |
| Description |
Terminal Lug, 1-P, 3-Wire Lugs, Dual 5/16in. Hole Mounting, (3)14-2AWG Box Lugs, Al/Cu Rated, Tin Plated |
| Wire Size Range |
14-2 AWG |
| Number of Conductors |
3 |
| Material |
Aluminum Alloy |
| Approvals |
CSA, UL |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.09 lbs |
K3A2U2
Burndy Terminals, KA-U Series