K4141C
Intermatic Photocells, K Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
K4141C Intermatic Photocells, K Series, Photoelectric Switch, 120VAC, 3000W,
MFG Item Number
K4141C

K4141C Intermatic Photocells, K Series, Photoelectric Switch, 120VAC, 3000W,

MFG Item Number
K4141C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photocells, K Series
Item #
K4141C
Photoelectric Switch, 120VAC, 3000W,

K Series Information

  • Delay action eliminates load switching OFF due to car headlights, and lightning
  • Sonic welded polycarbonate housing and lens to seal out moisture
  • Controls come with a washer gasket and locking nut
  • M Models are heavy duty die cast housings
  • Light level slide adjustment
  • Cadmium sulfide photocell
The photo controls provide automatic switching for outdoor lighting loads. They are designed with built‑in delay to ensure that the controlled lighting does not switch off due to ambient or light striking the photocell.

Specifications

Specifications
Manufacturer Part Number K4141C
Manufacturer Intermatic
Product Series K
Family Series Intermatic Photocells, K Series
Description Photoelectric Switch, 120VAC, 3000W, 1/2in.NPT Entry, 25A Max Load, No Agency Approval/Listing
Voltage 120 VAC
Operating Temperature -14-158 °F, -40-70 °C
Color Gray
Net Weight 0.135 lbs
Gross Weight 0.24 lbs
Alternatives
K4121C
K4121C
Intermatic Photocells, K Series