Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K5U4

ABB Circuit Breakers

K5U4

ABB Circuit Breakers
UNDERVOLTAGE RELEASE, 120VAC
MFG Item Number
K5U4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
K5U4
UNDERVOLTAGE RELEASE, 120VAC

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Manufacturer Part Number K5U4
Description UNDERVOLTAGE RELEASE, 120VAC
Accessory Type Undervoltage Release
Max Voltage 120 VAC
Net Weight 0.195 lbs
Gross Weight 0.28 lbs
Alternatives
1SDA013844R1
1SDA013844R1
ABB Circuit Breakers
KTS3U4
KTS3U4
ABB Circuit Breakers