Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KTS3U4
Undervoltage Trip, 120VAC, Ts3
This item cannot be canceled or returned
Description
Undervoltage Trip, 120VAC, Ts3
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
KTS3U4 |
| Description |
Undervoltage Trip, 120VAC, Ts3 |
| Accessory Type |
Undervoltage Trip |
| For Use With |
Series Ts3 |
| Max Voltage |
120 VAC |
| Net Weight |
0.2892 lbs |
| Gross Weight |
0.29 lbs |
KTS3U4
ABB Circuit Breakers