Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | K6P28C |
|---|---|
| Manufacturer | Burndy |
| Family Series | Burndy Terminals |
| Description | CU URD TAP 6 COND |
| Wire Size Range | 6-4/0 AWG |
| Number of Conductors | 6 |
| Material | Copper |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |