Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

K75909

Carbone Ferraz Fuses

K75909

Carbone Ferraz Fuses
FUSE, 160A, 660VAC
Item Number
K75909
MFG Item Number
66URT217/160
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
K75909
FUSE, 160A, 660VAC

Series Information

Specifications

Specifications
Manufacturer Part Number 66URT217/160
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 160A, 660VAC
Fuse Type British Standard (BS88)
Current Rating 160 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
T75917
T75917
Carbone Ferraz Fuses