Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T75917

Carbone Ferraz Fuses

T75917

Carbone Ferraz Fuses
FUSE, 160A, 660VAC
MFG Item Number
T75917
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
T75917
FUSE, 160A, 660VAC

Series Information

Specifications

Specifications
Manufacturer Part Number T75917
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 160A, 660VAC
Fuse Type British Standard (BS88)
Current Rating 160 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
K75909
K75909
Carbone Ferraz Fuses