Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KA1-8005
P/L 22MM FRESNEL LENS CLR
This item cannot be canceled or returned
Description
P/L 22MM FRESNEL LENS CLR
Specifications
Specifications
| Manufacturer Part Number |
KA1-8005 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Lens - Light Diffusing |
| Type |
Lens |
| Color |
Clear |
| Net Weight |
0.0113 lbs |
| Gross Weight |
0.005 lbs |