Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KA1-8010
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KA1-8010 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Protective Cover - To be used together with Flush Pushbutton - Black/metal |
| Type |
Protective Cover |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |