Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KA1-8046 ABB Switches, ACTU, ROD, PALSTIC, ADJ.38-200MM
KA1-8046 ABB Switches, ACTU, ROD, PALSTIC, ADJ.38-200MM
This item cannot be canceled or returned
Description
ACTU, ROD, PALSTIC, ADJ.38-200MM
Specifications
Specifications
| Manufacturer Part Number |
KA1-8046 |
| Manufacturer |
ABB |
| Family Series |
ABB Switches |
| Description |
Shaft including fixing nut |
| Illuminated |
No |
| Comments |
Shaft |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.014 lbs |