Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KA2-2024 ABB Switches, LED BULB 24VAC/DC BLUE
MFG Item Number
KA2-2024

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

KA2-2024 ABB Switches, LED BULB 24VAC/DC BLUE

MFG Item Number
KA2-2024
More specs
This item cannot be canceled or returned

Obsolete

Description

Series
Item #
KA2-2024
LED BULB 24VAC/DC BLUE

Series Information

Specifications

Specifications
Manufacturer Part Number KA2-2024
Manufacturer ABB
Family Series ABB Switches
Description LED bulb - Blue - Rated Voltage 24 V, AC/DC - Rated Current 15 mA - Service Life >50 000 h
Type Bulb
Color Blue
Net Weight 0.01 lbs
Gross Weight 0.02 lbs
Alternatives
LSRD-2
LSRD-2
IDEC Lamps