Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LSRD-2 IDEC Lamps, LED, 24VAC/DC
MFG Item Number
LSRD-2

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

LSRD-2 IDEC Lamps, LED, 24VAC/DC

MFG Item Number
LSRD-2
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LSRD-2
LED, 24VAC/DC

Series Information

Specifications

Specifications
Manufacturer Part Number LSRD-2
Manufacturer IDEC
Family Series IDEC Lamps
Description LED, 24VAC/DC
Type LED
Voltage 24 V
Net Weight 0.005 lbs
Gross Weight 0.005 lbs