Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KA2-2221

ABB Switches

KA2-2221

ABB Switches
LED, RED, 230VAC
MFG Item Number
KA2-2221
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Switches, Series
Item #
KA2-2221
LED, RED, 230VAC

Series Information

Specifications

Specifications
Manufacturer Part Number KA2-2221
Manufacturer ABB
Family Series ABB Switches
Description LED, RED, 230VAC
Type Bulb
Color Red
Net Weight 0.0198 lbs
Gross Weight 0.0198 lbs
Alternatives
LSRD-M4
LSRD-M4
IDEC Lamps