Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KA25RK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KA25RK |
| Manufacturer |
Burndy |
| Family Series |
Burndy Terminals |
| Description |
LUG, KA-LUG POS, 2/PK |
| Material |
Copper |
| Approvals |
UL |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.28 lbs |