Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KA Series Information
| Manufacturer Part Number | KA25U |
|---|---|
| Manufacturer | Burndy |
| Product Series | KA |
| Family Series | Burndy Terminals, KA Series |
| Description | BOX LUG, AL, 14AWG - 1/0 STRANDED FOR USE WITH ALUMINUM OR COPPER WIRE 1/4in. STUD HOLE SIZE |
| Wire Size Range | 14-1/0 AWG |
| Number of Conductors | 1 |
| Material | Aluminum Alloy |
| Approvals | CSA, UL |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.034 lbs |