Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KA Series Information
| Manufacturer Part Number | KA25 |
|---|---|
| Manufacturer | Burndy |
| Product Series | KA |
| Family Series | Burndy Terminals, KA Series |
| Description | BOX LUG, CU, 4AWG-1/0 STRANDED USE ONLY WITH COPPER WIRE 3/8in. HOLE STUD SIZE |
| Wire Size Range | 4-1/0 AWG |
| Number of Conductors | 1 |
| Material | Copper |
| Approvals | CSA, UL |
| Net Weight | 0.125 lbs |
| Gross Weight | 0.13 lbs |