Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, KA Series
KA29U
Burndy Terminals, KA Series
Box Lug, Al, 6AWG - 250MCM Stranded,
Description
Box Lug, Al, 6AWG - 250MCM Stranded,
Compact, economical, high copper alloy terminal for joining a wide range of cable to equipment pads or terminal blocks.
Specifications
Specifications
| Manufacturer Part Number |
KA29U |
| Manufacturer |
Burndy |
| Product Series |
KA |
| Family Series |
Burndy Terminals, KA Series |
| Description |
Box Lug, Al, 6AWG - 250MCM Stranded, FOR USE WITH COPPER OR ALUMINUM WIRE 5/16in. STUD HOLE SIZE |
| Wire Size Range |
6 AWG-250 kcmil |
| Number of Conductors |
1 |
| Material |
Aluminum Alloy |
| Approvals |
CSA, UL |
| Net Weight |
0.115 lbs |
| Gross Weight |
0.115 lbs |
KA29U
Burndy Terminals, KA Series