Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TA-250 Ilsco Terminals, TA Series, Mechanical Lug, 250MCM-6AWG, (1)3/8in.
TA-250 Ilsco Terminals, TA Series, Mechanical Lug, 250MCM-6AWG, (1)3/8in.
Description
Mechanical Lug, 250MCM-6AWG, (1)3/8in.
- Suitable for use with Either Copper or Aluminum Conductors
- Manufactured from High Strength 6061‑T6 Aluminum Alloy
- Provides Low Contact Resistance
Specifications
Specifications
| Manufacturer Part Number |
TA-250 |
| Manufacturer |
Ilsco |
| Product Series |
TA |
| Family Series |
Ilsco Terminals, TA Series |
| Description |
Mechanical Lug, 250MCM-6AWG, (1)3/8in. Hole Hole, 1in. Width, Aluminum, UL/CSA |
| Wire Size Range |
6 AWG-250 kcmil |
| Number of Conductors |
1 |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.168 lbs |
TA-250
Ilsco Terminals, TA Series