Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KA Series Information
| Manufacturer Part Number | KA4C |
|---|---|
| Manufacturer | Burndy |
| Product Series | KA |
| Family Series | Burndy Terminals, KA Series |
| Description | COPPER CABLE BOX LUG, #14 SOL - #4ST ACCEPTS 14AWG SOLID - 4AWG STRANDED 1/4in. STUD HOLE SIZE |
| Wire Size Range | 14-4 AWG |
| Number of Conductors | 1 |
| Material | Copper |
| Approvals | CSA, UL |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.03 lbs |