KA8C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KA8C Burndy Terminals, KA Series, BOX LUG, CU, 14AWG SOL - 8AWG STRAND
MFG Item Number
KA8C

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

KA8C Burndy Terminals, KA Series, BOX LUG, CU, 14AWG SOL - 8AWG STRAND

MFG Item Number
KA8C
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, KA Series
Item #
KA8C
BOX LUG, CU, 14AWG SOL - 8AWG STRAND

KA Series Information

Compact, economical, high copper alloy terminal for joining a wide range of cable to equipment pads or terminal blocks.

Specifications

Specifications
Manufacturer Part Number KA8C
Manufacturer Burndy
Product Series KA
Family Series Burndy Terminals, KA Series
Description BOX LUG, CU, 14AWG SOL - 8AWG STRAND FOR USE WITH COPPER WIRE ONLY #10 STUD HOLE SIZE
Wire Size Range 14-8 AWG
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.013 lbs
Alternatives
CP-8
CP-8
Ilsco Terminals